Dickson TH6P2 6" Temperature/Humidity Recorder with LCD Display

Representative image only.
Dickson Mfr # TH6P2 – Item # WW-80001-72
Monitor temperature and humidity conditions with precision accuracy ensuring quality control
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Chart TypeCircular
  • Chart Speed24 hour; 7 day (user selectable)
  • Chart Diameter (in)6
  • Min Temperature (° F)32
  • Max Temperature (° C)185
  • Min Temperature (° C)0
  • Temperature Accuracy±1.8°F (±1.0°C)
  • Humidity Accuracy±2%
  • Display TypeLCD (3.5-digit)
  • Width (in)7 1/2
  • Height (in)7 1/2
  • Depth (in)3 5/16
  • Width (cm)19.1
  • Height (cm)19.1
  • Depth (cm)8.4
  • Power (VAC)120
  • Description6\" Temperature/Humidity Recorder with LCD Display
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • 1 year warranty

More About this Item

Use these rugged microprocessor-based recorders to measure and record process temperatures and humidity levels in laboratories, clean rooms, storage areas and more. Model 80001-76 features a large digital display, audible/visual alarm, one relay, and 6-ft remote probe. All models have red, amber, and green LEDs that indicate alarm conditions, pen home adjust, and power status.

Select your own temperature range and humidity or dew point scale; and 24-hour, or 7-day rotation period (order charts separately below). Units are free standing or wall mountable with rear panel keyhole slots, and are enclosed in a durable ABS case with a polycarbonate door. One 9 V battery is included for backup in case of power failure.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat