Dickson SC397 3" Temperature Chart Recorder; 76 to 122 F (25 to 50 C)

Representative image only.
Dickson Mfr # SC397 – Item # WW-80014-08
High accuracy and resolution for regulatory compliance monitoring or quality control
  • 1 year warranty

PRODUCT OPTIONS

₹74,200.00INR / Each

₹27,000.00 - ₹33,700.00INR / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Chart TypeCircular
  • Chart Speed24 hour; 7 day (user selectable)
  • Chart Diameter (in)3
  • Temp SensorBi-metallic strip
  • Max Temperature (° F)122
  • Min Temperature (° F)76
  • Max Temperature (° C)50
  • Min Temperature (° C)25
  • Temperature Accuracy±2.0°F (±1.0°C)
  • Width (in)3 3/4
  • Height (in)3 3/4
  • Depth (in)2 1/4
  • Width (cm)9.5
  • Height (cm)9.5
  • Depth (cm)5.7
  • Battery Type1 AA (included)
  • Description3\" Temperature Chart Recorder; 76 to 122 F (25 to 50 C)
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Use these compact temperature recorders for monitoring and recording data in almost any location. These recorders are calibratable for accurate recording in refrigerators, freezers, incubators, and more. Units are °F/°C and 24-hour or 7-day selectable with a sturdy case that protects the recorders from damage in harsh environments. Units are wall-mountable or free-standing depending on your application requirements.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat