Diba Omnifit® EZ Chromatography Column with 1 Fixed & 1 Adjustable Endpiece, 6.6 mm ID x 250 mm L

Representative image only.
Diba Mfr # 006EZ-06-25-AF – Item # WW-11943-00
Ergonomically designed endpieces provide simple and quick height adjustment
  • PEEK™ column threads offer outstanding durability
  • Precision borosilicate glass columns provide inertness, visibility, and performance
  • Superior frit placement adds bed support and even distribution of sample flow
  • Reusable columns let you pack your own media specific to your application

PRODUCT OPTIONS

SPECS & DESCRIPTION

Specifications & Description

  • Column Length (mm)250
  • Column Inside Diameter (ID) (mm)6.6
  • Wetted MaterialsBorosilicate glass, PTFE, PE, FKM/FPM
  • Max Pressure (PSI)900
  • Min Operating Temperature (° C)4
  • Max Operating Temperature (° C)40
  • Total Volume Capacity (mL)4.8 to 7.5
  • DescriptionOmnifit® EZ Chromatography Column with 1 Fixed & 1 Adjustable Endpiece, 6.6 mm ID x 250 mm L

Key Features

  • PEEK™ column threads offer outstanding durability
  • Precision borosilicate glass columns provide inertness, visibility, and performance
  • Superior frit placement adds bed support and even distribution of sample flow
  • Reusable columns let you pack your own media specific to your application

More About this Item

Ergonomically designed EZ columns are easy to use yet provide excellent results. Columns are ideal for low- to medium-pressure applications and are resistant to many solvents used in liquid chromatography. Modular design gives you the flexibility to mix and match column sizes with different endpiece types to meet your specific requirements.

One fixed endpiece is used as a bed support and one adjustable endpiece (plunger) lets you increase the bed height up to 80 mm, plus gives you the ability to make fine adjustments with minimal disturbance to the packed bed. Each glass column assembly is supplied preassembled with 25 μm PE frits and comes with all the tubing, fittings, and connections you need to get started.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat