Diba Omnifit® Cap System Adapter, 1/4"-28 UNF(M) to 1/8" (3.2 mm) OD tubing stem; 1/ea

Representative image only.
Diba Mfr # 002504 – Item # WW-21940-13
Quickly connect soft tubing and glass tube to 1/4"-28 UNF flat-bottom ports
  • Choose from ETFE or glass construction

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialETFE
  • Length (\")1 11/16
  • Connection TypeBarb x UNF(M)
  • Number Of Ports2
  • Thread size UNF(M) (port 2) (in)1/4\"-28
  • Barb Size / Tubing Id (Port 1) (mm)3.2
  • Barb Size / Tubing Id (Port 1) (in)1/8
  • Orifice Dimensions (mm)1.5
  • DescriptionOmnifit® Cap System Adapter, 1/4\"-28 UNF(M) to 1/8\" (3.2 mm) OD tubing stem; 1/ea

Key Features

  • Choose from ETFE or glass construction

More About this Item

Adapters 21940-12, -13, and -14 are constructed of ETFE and provide a quick push-on connection for soft wall tubing. Glass tube adapter 21939-17 is suitable for flame fusing onto other glassware.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat