Desco 73612 Static Control Smock, Medium, 42" L

Representative image only.
Desco Mfr # 73612 – Item # WW-26810-57
Conductive knitted cuff eliminates the need for wristband
  • Hip-to-cuff grounding design provides hands-free grounding
  • Constructed of 9% carbon conductive nylon fibers for maximum charge dissipation
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)42
  • Length (cm)106.68
  • SizeMedium
  • MaterialNylon
  • ColorBlue
  • ComplianceANSI/ESD S20.20-2007; ESD STM 2.1
  • DescriptionStatic Control Smock, Medium, 42\" L
  • Warranty1 Year
1 Year Warranty

Key Features

  • Hip-to-cuff grounding design provides hands-free grounding
  • Constructed of 9% carbon conductive nylon fibers for maximum charge dissipation
  • 1 year warranty

More About this Item

These smocks allow coil cords to snap to the hip of the smock enabling operators to be grounded hands-free. Smocks feature panel-to-panel conductivity preventing an isolated charged conductor in ESD-protected areas. Each smock has two lower pockets and one left breast pocket, and can withstand over one hundred washings without losing its static resistance.

Compliance: ANSI/ESD S20.20 - 2007; ESD STM 2.1

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat