Delmhorst TechScan Nondestructive Moisture Meter

Representative image only.
Delmhorst Mfr # TechScan – Item # WW-59820-90
Trace the source of moisture without destroying your sample
  • Pinless measurement up to 3⁄4" (1.9 cm) deep
  • Scan wood, concrete, and other building materials
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Measurement TypePinless
  • Moisture Range Wood Scale (Min) (%)5
  • Moisture Range Wood Scale (Max) (%)30
  • Moisture Range Reference Scale (Min)0
  • Moisture Range Reference Scale (Max)100
  • Display TypeAnalog
  • AlarmYes
  • BatteryOne 9 V battery (included)
  • DescriptionNondestructive Moisture Meter
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Pinless measurement up to 3⁄4" (1.9 cm) deep
  • Scan wood, concrete, and other building materials
  • 1 year warranty

More About this Item

Trace the source of moisture intrusion in wood, concrete, and other materials — ideal for contractors, inspectors, and laboratory professionals. Meter measures moisture content and shows the results on the easy-to-read display. Includes an internal calibration check, adjustable alarm, HOLD function, and a color-coded reference scale for nonwood material. Rugged electrode pads measure moisture penetration up to 3/4" deep without destroying the sample. Sensor measuring area is 2-1/2" x 3-1/2".

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat