Delmhorst P-2000 Digital Pin-Type Paper Moisture Meter

Representative image only.
Delmhorst Mfr # P-2000W/CS – Item # WW-59820-41
Ideal for testing paper materials such as paperboard, corrugated stock and paper tubes
  • Meter measures through built-in pins and optional pin electrodes
  • 1 year warranty

₹122,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Measurement TypePin
  • Display TypeDigital
  • Data LoggingYes
  • Memory Capacity100 readings
  • AlarmYes
  • Battery1 9V (included)
  • Height (in)3
  • Width (in)7 1/2
  • Length (in)1 3/4
  • DescriptionDigital Pin-Type Paper Moisture Meter
  • Warranty1 year
1 Year Warranty

Key Features

  • Meter measures through built-in pins and optional pin electrodes
  • 1 year warranty

More About this Item

This electrical resistance type moisture meter offers three separate scales: paper, baled scrap paper and reference. The moisture scale range for paper is 4.3 to 18%, for baled paper the range is 5 to 40%, and for the reference scale it is 0 to 100. The contact pins mounted on top of the meter provide 5/16'' (0.8 cm) penetration for testing paper tubes or corrugated stock. The meter also features an audible out-of-range alarm, internal calibration check, 100 data point memory, and average/maximum readings.

Paper moisture inspections kit (designed to be expanded with additional electrodes for specific applications)


Package Includes:
Contact pins (2497/A-100) and case 

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat