Delmhorst J-4W/CS Analog Wood Moisture Meter

Representative image only.
Delmhorst Mfr # J-4W/CS – Item # WW-59823-29
Ideal for testing moisture content in wood
  • Easy-to-read analog display
  • Built-in calibration check verifies accuracy of readings
  • Rugged construction ensures years of reliable use
  • 1 year warranty

PRODUCT OPTIONS

₹83,700.00INR / Each
Include Electrodes Today!
Delmhorst-Moisture Meter Electrodes
14,600.00 - ₹86,900.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Measurement TypePin
  • Moisture Range Wood Scale (Min) (%)6
  • Moisture Range Wood Scale (Max) (%)30
  • Temperature Compensation8
  • Display TypeAnalog
  • Battery1 9V (included)
  • Height (in)3
  • Depth (in)1 5/8
  • DescriptionAnalog Wood Moisture Meter
  • Warranty1 year
1 Year Warranty

Includes

meter, extra contact pins, 9V battery, and hard plastic carrying.

Key Features

  • Easy-to-read analog display
  • Built-in calibration check verifies accuracy of readings
  • Rugged construction ensures years of reliable use
  • 1 year warranty

More About this Item

The user-friendly analog wood moisture meter accurately measures moisture content in wood over a range of 6 to 30%. Contact pins mounted on top of the meter offer 5/16” penetration. A built-in connector allows an electrode to be attached to the meter for checking wood over an inch thick.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat