Crescent CTK30SET 30 Piece Socket Set (Qty/pk: 30)

Representative image only.
Crescent Mfr # CTK30SETN – Item # WW-97105-67
Set has an assortment of general purpose sockets to meet most applications
  • Industrial grade 3/8" drive socket set
  • 30 piece set includes SAE and metric sizes
  • Meets all ANSI and ASME specifications
  • For greater versatility set contains both standard and deep sockets

SPECS & DESCRIPTION

Specifications & Description

  • Description30 Piece Socket Set (Qty/pk: 30)

Key Features

  • Industrial grade 3/8" drive socket set
  • 30 piece set includes SAE and metric sizes
  • Meets all ANSI and ASME specifications
  • For greater versatility set contains both standard and deep sockets

More About this Item

— 1 - Quick-release ratchet drive
— 1 - Drive extention 3"
— 1 - Drive extention 6"
— 2 - Spark plug sockets 13/16"
— 8 - SAE sockets 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
— 8 - Metric sockets 9mm, 10mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm
— 5 - SAE deep sockets 7/16", 1/2", 9/16", 5/8", 11/16""
— 8 - Metric deep sockets 12mm, 13mm, 14mm, 16mm, 17mm

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat