Costar Cell Culture Multiwell Plate with Lid, Sterile, TC-Treated, 12-Well, 3.8 cm2; 50/Cs

Representative image only.
Costar Mfr # 3513 – Item # WW-01959-06
Optically clear, virgin polystyrene is treated for optimal cell attachment
  • Stacking beads and uniform footprints facilitate stacking and handling
  • Individual alphanumeric codes for well identification
  • Lids feature individual condensation rings to reduce well-to-well contamination
  • Gamma radiation sterilized and certified pyrogen-free

PRODUCT OPTIONS

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Number of Wells12
  • Well Volume (mL)6.9
  • Max Working Well Volume (mL)3
  • Well Bottom Diameter (mm)22.1
  • Well Top Diameter (mm)22.7
  • Well ShapeFlat
  • Culture Area (cm²)3.8
  • Surface TreatmentTissue Culture
  • Lid (Included)Yes
  • SterileYes
  • Plate ColorClear
  • MaterialPolystyrene
  • Height (in)57/64
  • Width (in)3 23/64
  • Length (in)5 1/32
  • Packaging1 Plate/Pack, 50 Plates/Case
  • DescriptionCell Culture Multiwell Plate with Lid, Sterile, TC-Treated, 12-Well, 3.8 cm2; 50/Cs
Nonpyrogenic

Key Features

  • Stacking beads and uniform footprints facilitate stacking and handling
  • Individual alphanumeric codes for well identification
  • Lids feature individual condensation rings to reduce well-to-well contamination
  • Gamma radiation sterilized and certified pyrogen-free

More About this Item

These multiwell plates feature tissue culture (TC) surface treatment for optimal cell attachment. Serrations on the plate skirt enables you to easily distinguish plates from lids when handling stacks of clusters.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat