Corning Gosselin SM1-01 Blender Bag without Filter, polyethylene, 80 mL; 4500/cs

Representative image only.
Corning Gosselin Mfr # SM1-01 – Item # WW-34551-39
PE Sample blender bags with optional side filter
  • Use as universal bags for any of your applications
  • Without or with a non woven filter for reduced particles
  • Each filter bag has a printed lot number
  • Smart choice for suspension sampling with pipets
  • Smart choice for homogenous suspension
  • Sterile

SPECS & DESCRIPTION

Specifications & Description

  • Bag TypePE
  • Bag Capacity (mL)80
  • Height (in)6
  • ColorNatural
  • Description Blender Bag without Filter, polyethylene, 80 mL; 4500/pk

Key Features

  • Use as universal bags for any of your applications
  • Without or with a non woven filter for reduced particles
  • Each filter bag has a printed lot number
  • Smart choice for suspension sampling with pipets
  • Smart choice for homogenous suspension
  • Sterile

More About this Item

Use Gosselin™ blender bags with the Gosselin Adjustable Sample Blender (catalog MM-34551-08) or as universal bags. The sterile PE material sample bags are available in 80 mL and 400 mL sizes. The sample bags are available without and with a side filter to reduce particles from a primary dilution stage. The bag design improves the pipetting process after homogenization. The closure clip is sold separately with catalog number MM-34551-65.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat