Corning Gosselin Seed Germination Petri Dish, 100 x 25 mm, quad; 500/pk

Representative image only.
Corning Gosselin Mfr # BTX93-02 – Item # WW-34551-67
Culture dishes for any application
  • Injection point located near the edge of the bottom maintains optimal clarity for imaging systems Lightweight polystyrene (PS) is compliant with heavy metals (94/62/EC) and food contact (EC 1935/2004) directives Class 100 manufacturing environment ensures aseptic production and packaging Vented for easy gas exchange

SPECS & DESCRIPTION

Specifications & Description

  • MaterialOptically clear polystyrene, four chambers
  • ClosureVented, stackable
  • Height (mm)25
  • Diameter (mm)100
  • SterileYes
  • DescriptionSeed Germination Petri Dish, 100 x 25 mm, quad; 500/pk

Key Features

  • Injection point located near the edge of the bottom maintains optimal clarity for imaging systems Lightweight polystyrene (PS) is compliant with heavy metals (94/62/EC) and food contact (EC 1935/2004) directives Class 100 manufacturing environment ensures aseptic production and packaging Vented for easy gas exchange

More About this Item

Seed germination petri dishes are deeper than traditional dishes (25 mm instead of 15 mm) and feature economical packaging. Choose between dishes with a single chamber or with four chambers. All dishes sterile (SAL 10⁻⁶).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat