Corning Gosselin S-Diluter-1 Blender Bag Diluter, 400mL; 120/220 VAC

Representative image only.
Corning Gosselin Mfr # S-Diluter-1 – Item # WW-34551-09
Eliminate manual dilutions—save prep time!
  • Perform accurate dilutions of many sample types
  • Fast dilution dispensing time—less than 12 seconds
  • Reduces risk of contamination to sample
  • Accommodates sample bag sizes from 50 to 400 mL

SPECS & DESCRIPTION

Specifications & Description

  • Bag Capacity (mL)400
  • Power (VAC)120
  • DescriptionBlender Bag Diluter, 400 mL; 120/220 VAC

Key Features

  • Perform accurate dilutions of many sample types
  • Fast dilution dispensing time—less than 12 seconds
  • Reduces risk of contamination to sample
  • Accommodates sample bag sizes from 50 to 400 mL

More About this Item

Increase your lab’s productivity with exact weight measurement and fast diluent dispensing. This automated sample diluter is suitable for preparing many sample types including food, agricultural, chemical, and cosmetic prior to homogenizing in a paddle blender. System is easy to operate and helps to maintain sample sterility, minimizing contamination due to human error. Unit features a large LCD touch screen displaying intuitive pictograms to illustrate information, and nine programmable modes. Connect to an external printer, computer, or bar code reader to record dilution parameters.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat