This item is now discontinued. We recommend the following as suggested replacements: WW-62261-10

Corning Gosselin FL52-02 Straight-Sided Hinged-Cap Containers, PP, 45 mL; 650/Cs

Representative image only.
Corning Gosselin Mfr # FL52-02 – Item # WW-34551-18
Effortlessly collect liquid samples with one hand
  • Highly resistant to chemicals and breakage—all plastic
  • Molded graduation marks for precise container filling
  • Label with a pen or marker—convenient, frosted writing area
  • Sterile container to prevent contamination

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)45
  • MaterialPolypropylene(PP)
  • Cap MaterialPolypropylene (PP)
  • Cap ColorTranslucent
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Label TypeFrosted
  • Special FeaturesSterile
  • Outside Diameter (OD) (in)1 3/16
  • Outside Diameter (OD) (cm)2.9
  • Overall Height (in)3 3/8
  • Overall Height (cm)8.5
  • DescriptionCorning Gosselin FL52-02 Straight Hinged-Cap PP Containers, 45 mL; 650/Cs
Sterile

Key Features

  • Highly resistant to chemicals and breakage—all plastic
  • Molded graduation marks for precise container filling
  • Label with a pen or marker—convenient, frosted writing area
  • Sterile container to prevent contamination

More About this Item

These multipurpose, straight-sided bottles are ideal for handling liquid samples. The all-polypropylene construction offers excellent chemical resistance—perfect for storing diluted bases and acids. These containers are available in suitable volume sizes for milk sampling collection, or storage of small components.


Each container comes with an attached, self-standing cap—simply push down to close. Bottles arrive at your site inside a PE bag, then packed inside a box with label to show lot number and expiration date—traceable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat