Corning Gosselin Cutlery Large Spoon, Polystyrene, 8 mL, White, Sterile; 1000/CS

Representative image only.
Corning Gosselin Mfr # CUIG-01 – Item # WW-34551-63
Reduce the risk of cross-contamination
  • Sterile utensils for handling media samples in the lab
  • Sealed in a tamper-evident bag

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)8
  • Overall Length (in)5 59/64
  • Overall Length (cm)15
  • MaterialPolystyrene
  • SterileYes
  • StyleLarge spoon
  • Description Cutlery Large Spoon, polystyrene, 8 mL, white, sterile; 1000/cs
Sterile

Key Features

  • Sterile utensils for handling media samples in the lab
  • Sealed in a tamper-evident bag

More About this Item

Every utensil is sealed in a tamper-evident bag to preserve sterility and includes traceable records.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat