Corning Gosselin CLIP-01 Clip for Blender Bag, Blue and White, 19.7 cm clippable length; 500/cs

Representative image only.
Corning Gosselin Mfr # CLIP-01 – Item # WW-34551-65
Clip for closing sample blender bags
  • Securely close blender bag sizes 80 mL and 400 mL
  • Snap two parts together to complete a closure

SPECS & DESCRIPTION

Specifications & Description

  • Length (\")9
  • ColorBlue and white
  • DescriptionBlender Bag Clip, Blue and White, 230 x 197 mm length

Key Features

  • Securely close blender bag sizes 80 mL and 400 mL
  • Snap two parts together to complete a closure

More About this Item

Gosselin clip closes your blender bag sizes 80 mL to 400 mL. Hand snap the blue and white tubular parts with the bag in the middle to safely close your sample bags. It is available in packs of 500 units. The PE bags, with or without filter, are sold separately with catalog numbers MM-34551-39 to 45. Gosselin Adjustable Sample Blender is catalog number MM-34551-08.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat