Corning Gosselin BB60-01 Contact Petri Dish, 60 x 15 mm, Sterile, No Vents, Domed Base; 720/Cs

Representative image only.
Corning Gosselin Mfr # BB60-01 – Item # WW-34551-16
Molded 10 x 10 mm grid enables quick and easy analyses
  • Vented dishes reduce condensation and allow air circulation
  • Class 100 manufacturing environment ensures aseptic production and packaging

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPolystyrene
  • ClosureNo vents
  • Depth (mm)65
  • Diameter (mm)145
  • SterileYes
  • DescriptionContact Petri Dish, 60 x 15 mm, Sterile, No Vents, Domed Base; 720/Cs
Sterile

Key Features

  • Vented dishes reduce condensation and allow air circulation
  • Class 100 manufacturing environment ensures aseptic production and packaging

More About this Item

Contact dishes feature easy opening with a grip lid and a molded 10 x 10 mm grid. Dishes have a stacking ring which makes them practical to pile. Constructed of crystal polystyrene with an injection point located on the side of the dish bottom to optimize clarity even by image analyzing systems.

Dishes are available in aseptic and sterile versions and the packaging is 20 dishes to a sleeve placed in a sealed and traceable bag, 36 sleeves inside a second folded bag per case. Aseptic products are manufactured in a controlled environment, without human intervention during the manufacturing process. Sterile products are sterilized using an irradiation method compliant with the requirements of ANSI/AAMI/ISO 11137 to achieve (SAL 10⁻⁶).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat