Corning 1368-160 Wide-Mouth Milk Dilution Bottle, Non-Graduated, 160mL; 12/Pk

Representative image only.
Corning Mfr # 1368-160 – Item # WW-34583-00
Wide mouth allows for easy pouring and measuring of liquids
  • Autoclavable
Often bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)160
  • Capacity (oz)5.4375
  • MaterialGlass
  • Cap MaterialPhenolic
  • Cap ColorBlack
  • Bottle ColorClear
  • AutoclavableYes
  • Label TypeWhite Write-On
  • Outside Diameter (OD) (in)1 3/4
  • Outside Diameter (OD) (cm)4.4
  • Overall Height (in)6
  • Overall Height (cm)15
  • DescriptionMilk Dilution Bottle; Wide mouth, Non-graduated, 160 mL. Pack of 12

Key Features

  • Autoclavable

More About this Item

These wide-mouth glass bottles meet the requirements for milk dilution bottles stated in the Standard Methods for the Examination of Dairy Products, published by the American Public Health Association. Graduated bottles have a cut-line graduation mark at 99 ± 1 mL. The wide mouth makes pouring and measuring liquids easier, and simplify the addition of dry solids.

Bottles are autoclavable and phenolic cap with rubber liner withstands wet sterilization up to 121°C. Bottles have a 160 mL capacity and measure 150 mm H x 44 mm W x 44 mm D.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat