Corning 1000P-250 Low-Form Polypropylene Beaker, 250 mL, 2/Pk

Representative image only.
Corning Mfr # 1000P-250 – Item # WW-61003-39
Blue graduations make reading measurments simple
  • Griffin style beakers are constructed of durable polypropylene
  • Autoclavable
  • Beaker features a 250 mL capacity with 50 mL graduations
Shop Pyrex Erlenmeyer Flasks
PYREX Brand 4980 Erlenmeyer Flasks
5,400.00 - ₹14,100.00INR / Case of 8

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)250
  • Capacity (oz)8
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)50
  • Withstands High Temperature (° F)275
  • AutoclavableYes
  • Withstands Low Temperature (° F)32
  • Outside Diameter (OD) (in)2 41/64
  • Outside Diameter (OD) (cm)6.7
  • Overall Height (in)3 45/64
  • Overall Height (cm)9.4
  • DescriptionLow-Form Polypropylene Beaker, 250 mL, 2/Pk

Key Features

  • Griffin style beakers are constructed of durable polypropylene
  • Autoclavable
  • Beaker features a 250 mL capacity with 50 mL graduations

More About this Item

Polypropylene (PP) beakers are ideal for general laboratory use and feature blue graduations.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat