Copper Tubing, 3/16" ID x 1/4" OD; 50 Ft

Representative image only.
Item # WW-34671-10
Ideal for connecting gas lines in gas chromatographs
  • Chemically compatible with FREON® and noncorrosive chemicals

PRODUCT OPTIONS

₹173,000.00INR / Roll of 1

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationCopper
  • Tubing OD (in)1/4
  • Tubing OD (mm)6.4
  • Tubing ID (in)3/16
  • Tubing ID (mm)4.8
  • Clarity (opaque)Yes
  • Working Pressure (PSI)1450
  • Max Pressure (PSI)1450
  • Max Pressure (bar)99.97402
  • Min Temperature (° F)-60
  • Max Temperature (° F)400
  • Min Temperature (° C)-51
  • Max Temperature (° C)204
  • Length (ft)50
  • Length per Pack (ft)50
  • Length (m)15.2
  • Length per Pack (m)15.2
  • DescriptionCopper Tubing, 3/16" ID x 1/4" OD, 1450 max psi, 50 ft/Roll

Key Features

  • Chemically compatible with FREON® and noncorrosive chemicals

More About this Item

Applications: Excellent for use with FREON® and noncorrosive chemicals. Ideal for connecting gas lines to gas chromatographs and for general plumbing applications.
Characteristics: Seamless. Soft-tempered design allows you to cut tubing to desired length.
Certification: None.
Temperature range: –60 to 400°F (–53 to 204°C)
Sterilize: With autoclave, ethylene oxide, or gamma irradiation.

FREON-Reg TM E.I. DuPont de Nemours & Co.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat