CoorsTek 66455 Porcelain Dessicator Plate, 190 mm dia

Representative image only.
CoorsTek Mfr # 66455 – Item # WW-06518-40
Dessicator plates constructed of porcelain
  • CoorsTek® chemical-porcelain labware desiccator plate features numerous 5 mm perforations
  • Large 30 mm hole in center and porcelain glazed on one side
  • Maximum temperature limit for use: 1150°C

SPECS & DESCRIPTION

Specifications & Description

  • Plate Size (mm)190
  • Clearance Above Plate (mm)30
  • MaterialPorcelain
  • DescriptionPorcelain dessicator plate, 190 mm plate size

Key Features

  • CoorsTek® chemical-porcelain labware desiccator plate features numerous 5 mm perforations
  • Large 30 mm hole in center and porcelain glazed on one side
  • Maximum temperature limit for use: 1150°C

More About this Item

Porcelain desiccator plates are glazed on one side, have 5-mm perforations, and a 1 3/16" center hole.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat