CoorsTek 66455-C-36.0000 Alumina process tube, closed one end, 1" OD, 36" L

Representative image only.
CoorsTek Mfr # 66455-C-36.0000 – Item # WW-33910-67
Mullite and 99.8% pure alumina
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)3182
  • Max Temperature (° C)1750
  • Process Tube MaterialAlumina
  • Process Tube OD (in)1
  • Process Tube OD (mm)25
  • Process Tube Length (in)36
  • Process Tube Length (cm)91.4
  • DescriptionAlumina process tube, closed one end, 1\" OD, 36\" L
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Furnace process tubes are offered in two formulations. Mullite is lower in thermal expansion and better in thermal shock than alumina. It withstands temperatures up to 1700°C (3092°F) and offers a lower cost option when the application is less demanding.

Alumina is a hard, chemical-resistant material that withstands temperatures up to 1750°C (3182°F) in agressive environments. Both mullite and alumina tubes are available with both ends open for general applications or with one end closed for vacuum applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat