CoorsTek 66429 Porcelain Spot Plates, White, 12-Well, 115mm L x 91mm W

Representative image only.
CoorsTek Mfr # 66429 – Item # WW-17824-04
Ideal for color-reactions
  • Autoclavable
  • Porcelain material

SPECS & DESCRIPTION

Specifications & Description

  • ColorWhite
  • MaterialPorcelain
  • Overall Length (in)4 1/2
  • Overall Length (cm)11.5
  • Overall Width (in)3 9/16
  • Overall Width (cm)9.1
  • DescriptionPorcelain Spot Plates, White, 12-Well, 115mm L x 91mm W; 1/Pk

Key Features

  • Autoclavable
  • Porcelain material

More About this Item

Well plates are ideal for color-reactions. Glazed all over except for bottom.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat