CoorsTek 66221 Porcelain Vertical-Wall Evaporating Dish, 90 mL; 1/Pk

Representative image only.
CoorsTek Mfr # 66221 – Item # WW-17813-00

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)90
  • Capacity (oz)3
  • MaterialPorcelain
  • Top Outside Diameter (in)3 1/16
  • Top Outside Diameter (cm)7.7
  • Overall Height (in)1 1/4
  • Overall Height (cm)3.2
  • DescriptionPorcelain Vertical-Wall Evaporating Dish, 90 mL; 1/Pk

More About this Item

Vertical-wall evaporating dish with lip and spout is glazed inside and out except for outside bottom and rim. Autoclavable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat