CoorsTek 65613 High-Form Crucible Cover, High Alumina, 100 mL

Representative image only.
CoorsTek Mfr # 65613 – Item # WW-17804-17

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)100
  • Cap MaterialHigh alumina
  • Overall Height (mm)61
  • AutoclavableYes
  • DescriptionHigh-Form Crucible Cover, High Alumina, 100 mL

More About this Item

Manufactured from 99.8% pure aluminum oxide, these crucible covers are highly resistant to chemicals, alkalines, and other fluxes. Crucible cover is inactive in hydrogen and carbonaceous atmospheres. Withstands temperatures to 3182°F (1750°C). Crucibles sold separately. Autoclavable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat