CoorsTek 65578 High-Alumina Rectangular Tray, 32 mL, 75 x 50 x 8 mm; 1/Pk

Representative image only.
CoorsTek Mfr # 65578 – Item # WW-17826-04
Eliminate contamination
  • Highly resistant to chemicals
  • Use for high-temperature and high-purity applications
  • Autoclavable

PRODUCT OPTIONS

₹15,900.00INR / Case of 1

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (oz)1.0625
  • Capacity (mL)32
  • ColorWhite
  • MaterialAlumina
  • Overall Length (in)3
  • Overall Length (cm)7.6
  • Overall Width (in)2
  • Overall Width (cm)5
  • Overall Height (in)1/2
  • Overall Height (cm)1.3
  • DescriptionHigh-Alumina Rectangular Tray, 32 mL, 75 x 50 x 8 mm; 1/Pk

Key Features

  • Highly resistant to chemicals
  • Use for high-temperature and high-purity applications
  • Autoclavable

More About this Item

Trays are 99.8% pure aluminum oxide. Highly resistant to the effects of chemicals, these trays are ideal for chemists, metallurgists, and others who are involved in high-temperature work and need contamination-free results. Autoclavable.

To prevent thermal stress cracks on porcelain ware. we striongly recommend a heating/cooling rate not to exceed 200ºC/hour. High-alumina labware temperature change rate shoudl not exceed 150ºC/hour.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat