CoorsTek 65503 High-Form Crucible, High Alumina; 20 mL

Representative image only.
CoorsTek Mfr # 65503 – Item # WW-17804-03

SPECS & DESCRIPTION

Specifications & Description

  • MaterialHigh alumina
  • Capacity (mL)20
  • Overall Height (mm)35
  • Top Outside Diameter (mm)38
  • AutoclavableYes
  • DescriptionHigh-Form Crucible, High Alumina; 20 mL

More About this Item

Manufactured from 99.8% pure aluminum oxide, these high-form crucibles are highly resistant to chemicals, alkalines, and other fluxes. Crucible is inactive in hydrogen and carbonaceous atmospheres. Withstands temperatures to 3182°F (1750°C). Crucible covers sold separately. Autoclavable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat