CoorsTek 60483 Spatula/spoon, glazed porcelain, autoclavable, , 6.0 mL, 10" (254 mm) L

Representative image only.
CoorsTek Mfr # 60483 – Item # WW-17828-08

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (oz)0.2028
  • Capacity (mL)6
  • Overall Length (in)10
  • Overall Length (cm)25.4
  • MaterialPorcelain
  • SterileNo
  • DescriptionSpatula/spoon, glazed porcelain, autoclavable, , 6.0 mL, 10\" (254 mm) L

More About this Item

Spatula/spoons are glazed all over. Autoclavable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat