CoorsTek 60370 Alumina Mortar, 80 mL, case of 1

Representative image only.
CoorsTek Mfr # 60370 – Item # WW-17822-28

SPECS & DESCRIPTION

Specifications & Description

  • Mortars Capacity (mL)80
  • Mortars Top OD (mm)100
  • Mortars Height (mm)47
  • DescriptionAlumina Mortar, 80 mL, case of 1

More About this Item

Ideal for precise elemental analysis where minimal sample contamination is required. Mortars are glazed all over except for grinding surfaces and the outside bottom. Features an octagonal shape. Mortar and pestle are sold as separate pieces. Autoclavable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat