CoorsTek 66206 Porcelain Standard-Form Evaporating Dish, 700 mL; 8/CS

Representative image only.
CoorsTek Mfr # 66206 – Item # WW-17812-32
Clean up easier with glazed interior
  • Easy-pour spout
  • Autoclavable

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)700
  • Capacity (oz)23.7
  • MaterialPorcelain
  • Top Outside Diameter (in)6 45/64
  • Top Outside Diameter (cm)17
  • Overall Height (in)3
  • Overall Height (cm)7.4
  • DescriptionCoorsTek 66206 Porcelain Standard-Form Evaporating Dish, 700 mL; 8/CS

Key Features

  • Easy-pour spout
  • Autoclavable

More About this Item

Evaporating dishes feature an easy-to-pour spout and a glazed interior surface for easy clean-up. The lip is un-glazed.

The outer surface of these dishes is partly glazed.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat