CoorsTek 66138 Wide-Form Crucible, Porcelain; 100 mL, 76 mm top OD, 46 mm H, pk of 12

Representative image only.
CoorsTek Mfr # 66138 – Item # WW-17804-10
Easier sample placement with wider mouth
  • Autoclavable
  • Porcelain material

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPorcelain
  • Capacity (mL)100
  • Cap MaterialPorcelain
  • Overall Height (mm)46
  • Top Outside Diameter (mm)76
  • AutoclavableYes
  • DescriptionWide-Form Crucible, Porcelain; 100 mL, 76 mm top OD, 46 mm H, pk of 12

Key Features

  • Autoclavable
  • Porcelain material

More About this Item

Wide-form crucibles are glazed inside and out except for outside bottom and rim.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat