CoorsTek 66112 High-Form Crucible, Porcelain; 200 mL, 80 mm top OD, 62 mm H; 6/PK

Representative image only.
CoorsTek Mfr # 66112 – Item # WW-17803-16
Glazed inside and out
  • Autoclavable
  • Porcelain material

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPorcelain
  • Capacity (mL)200
  • Overall Height (mm)62
  • Top Outside Diameter (mm)80
  • AutoclavableYes
  • DescriptionHigh-Form Crucible, Porcelain; 200 mL, 80 mm top OD, 62 mm H; 6/PK

Key Features

  • Autoclavable
  • Porcelain material

More About this Item

High-form crucibles are glazed inside and out except for outside bottom and rim.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat