Cooper-Atkins PM180-01 Dual Zone Thermometer

Representative image only.
Cooper-Atkins Mfr # PM180-01 – Item # WW-90025-46
Dual temperature panel thermometer with interchangeable probes
  • Temperature Range: -25° to 180°F (-32° to 82°C)
  • Accuracy: ±2°F (±1°C)
  • Resolution: 0.1°
  • Response Time: 5 second updates
  • Display: 2.125” x 2.875” (54 mm x 73 mm)
  • 70 decibel alarm (can be disabled)
  • Mounting bracket (includes screws & adhesive tape)
  • Battery Life: 200 days,
  • 1 year warranty

₹29,200.00INR / Each

₹27,000.00 - ₹33,700.00INR / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Meter Measurement TypeDigital Indicator
  • Min Temperature (° F)-25
  • Max Temperature (° F)180
  • Min Temperature (° C)-32
  • Max Temperature (° C)82
  • Resolution0.1°
  • AlarmYes
  • Mounting TypeWall-mount or magnetic backing
  • Min/Max FunctionYes
  • Width (in)3 3/4
  • Depth (in)7/8
  • No. of Probe(s) Included1
  • Cable Length (in)120
  • Battery Life200 Days
  • Battery1 3V CR2032 (included)
  • DescriptionDual Zone Thermometer
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Temperature Range: -25° to 180°F (-32° to 82°C)
  • Accuracy: ±2°F (±1°C)
  • Resolution: 0.1°
  • Response Time: 5 second updates
  • Display: 2.125” x 2.875” (54 mm x 73 mm)
  • 70 decibel alarm (can be disabled)
  • Mounting bracket (includes screws & adhesive tape)
  • Battery Life: 200 days,
  • 1 year warranty

More About this Item

The Dual-Cool™ is Cooper-Atkins first dual temperature panel thermometer with interchangeable probes, Min/Max alarm settings and Hi/Lo temperature recall. Equipped with user adjustable settings, it can simultaneously measure temperatures within two separate storage environments or two locations inside of the same reach-in, walk-in or hot-holding cabinet. Includes one Air Probe and one Solid Simulator Probe monitor both ambient air and product temperature. A high volume audible alarm and jumbo LCD makes temperature monitoring easier than ever.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat