Cooper-Atkins 50209-K Replacement Microneedle Probe for Use with HACCP-Series Manager Thermometer

Representative image only.
Cooper-Atkins Mfr # 50209-K – Item # WW-90025-48
Delicate probe with quick response time
  • Temperature range of -100°F to 500°F (-73°C to 260°C)
  • Response time of 1 second in liquids
  • Stainless steel shaft is 0.188" (4.8 mm) diameter by 3.5" (89 mm)
  • 131 µL swept volume
  • 100 psi back pressure
  • 1 year warranty

₹28,700.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • DescriptionReplacement Microneedle Probe for Use with HACCP-Series Manager Thermometer
  • Warranty1 year
1 Year Warranty

Key Features

  • Temperature range of -100°F to 500°F (-73°C to 260°C)
  • Response time of 1 second in liquids
  • Stainless steel shaft is 0.188" (4.8 mm) diameter by 3.5" (89 mm)
  • 131 µL swept volume
  • 100 psi back pressure
  • 1 year warranty

More About this Item

A delicate probe tip to provide the quickest response with minimal impact on the product. Ideal for small products and semi-solid products. Not recommended for use in highly acidic or alkaline products such as citrus and tomato products.
The probe has a max temperature of 500°F (260°C) and the cable has a max temperature of 176°F (80°C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat