ABB HEATSK16 DIN rail mount heatsink, 80 H x 60 W x 71.1 D mm, 1.6C/Watt

Representative image only.
ABB Mfr # SSRHD10 – Item # WW-94469-30

SPECS & DESCRIPTION

Specifications & Description

  • Height (in)3 5/32
  • Width (in)2 23/64
  • Depth (in)2 51/64
  • Height (cm)8
  • Width (cm)6
  • Depth (cm)7.11
  • DescriptionDIN rail mount heatsink, 80 H x 60 W x 71.1 D mm, 1.6C/Watt

More About this Item

FEATURES

  • 10-75 amps, 330 Vac max
  • 50-75 amps, 660 Vac max
  • Single phase, zero crossing
  • LED input indicator
  • Clear safety cover included
  • Panel mount
  • DC and AC input versions
  • Superior surge survival
  • EN60947-4-3 compliant
  • UL recognized, CSA listed

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat