Container, HDPE Box without Lid; 5 gallon

Representative image only.
Item # WW-06017-14
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (L)19
  • Capacity (Gal)5
  • Capacity (Qt)19
  • MaterialHDPE
  • Overall Length (in)18
  • Overall Length (cm)45.7
  • Overall Width (in)12
  • Overall Width (cm)30.5
  • Overall Height (in)9
  • Overall Height (cm)22.9
  • DescriptionContainer, HDPE Box without Lid; 5 gallon
  • Warranty5 years
5 Year Warranty

Key Features

  • 5 year warranty

More About this Item

Boxes are made of high-density polyethylene (HDPE). Lids and colander sold separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat