Constant-torque, light-duty mixer, 220 VAC

Representative image only.
Mfr # 6000 220V/50HZ "CE" – Item # WW-50402-05
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Material316 Stainless Steel
  • Min Speed (rpm)0
  • Max Speed (rpm)6000
  • Max Torque (in-oz)16.8
  • Impeller Size (in)20.5
  • Impeller Size (mm)520.7
  • Shaft Diameter (in)0.375
  • Shaft Diameter (mm)9.53
  • Shaft Length (in)12
  • Shaft Length (mm)304.8
  • Power (Phase)1
  • Power (VAC)220
  • Power (Hz)50
  • Motor hp1/10
  • DescriptionConstant-torque, light-duty mixer, 220 VAC
  • Warranty1 Year
1 Year WarrantyUL Listed to Canadian safety standards.Conformite EuropeenneCanadian Standards AssociationETL ListedUL Listed.

Key Features

  • 1 year warranty

More About this Item

Light-Duty Mixer is engineered for mixing smaller batches of light to medium-light viscosity fluids at high speeds.
Light-duty laboratory mixers include:
3/8" dia x 12"L, 316 SS shaft
2-1/2" dia, 316 SS propeller
collet
10"L x 9/16" dia aluminum mounting rod
6-ft, three-wire cord with plug for 115 VAC models; for 220 VAC models, specify country of destination for correct line cord

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat