COMARK KM820/VKIT Infrared Thermometer Calibration Validation Kit

Representative image only.
COMARK Mfr # KM820/VKIT – Item # WW-90025-20
Easily verify calibrations while in the field
  • No heating or cooling coils—check calibration at room temperature
  • Simply point your infrared thermometer into the cup and compare readings
  • Constructed of heavy-gauge aluminum for long life
  • 1 year warranty

₹87,000.00INR / Each

₹44,100.00 - ₹65,400.00INR / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Temperature Resolution (° F)0.1°C
  • Height (in)4
  • Diameter (in)2 21/64
  • Batteries1 x 9V battery
  • DescriptionInfrared Thermometer Calibration Validation Kit
  • Warranty1 Year
1 Year Warranty

Includes

Reference thermometer, validation cup probe, carrying case, one 9 V battery, and instruction manual,

Key Features

  • No heating or cooling coils—check calibration at room temperature
  • Simply point your infrared thermometer into the cup and compare readings
  • Constructed of heavy-gauge aluminum for long life
  • 1 year warranty

More About this Item

The portable validator calibration check kit is ideal to check your measurement accurary of infrared and other contact thermometers in the field.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat