COMARK C28 Food Service Waterproof Thermocouple Thermometer, Type-K

Representative image only.
COMARK Mfr # C28 – Item # WW-90025-34
Ideal for use in food-related applications
  • IP67-rated case is water- and dustproof
  • BioCote® antimicrobial protection
  • NSF approved
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter Measurement TypeThermocouple
  • Number Of Probe Channels1
  • Types Of Probes AcceptedType K
  • Min Temperature (° F)-328
  • Max Temperature (° F)1112
  • Min Temperature (° C)-200
  • Max Temperature (° C)600
  • Accuracy±0.1% of reading +0.4°F (+0.2°C)
  • Resolution0.1°; 1° above 1000°
  • IP RatingIP67
  • Display Type0.5\" Display, 4-digit LCD
  • Height (in)6
  • Width (in)2 1/4
  • Depth (in)1
  • Battery Life7000 hours
  • BatteryAA Battery (2)
  • DescriptionFood Service Waterproof Thermocouple Thermometer, Type-K
  • Warranty1 year
1 Year WarrantyIP 67NSF international certified

Key Features

  • IP67-rated case is water- and dustproof
  • BioCote® antimicrobial protection
  • NSF approved
  • 1 year warranty

More About this Item

Designed to accept any type K thermocouple probes with miniature connection. This thermometer produces a high degree of accuracy, with a rapid response time, and exceptional battery life of up to 7000 hours. The meter features °F /°C selectable, data hold, auto-off function, clock, multifunction countdown timer, and built-in protective boot. The thermometer has an IP67-rated case with BioCote™ antimicrobial protection ideal for use in the food industry. BioCote® is an anti-microbial agent that is impregnated into the case during molding. Effectively inhibits the growth of micro-organisms and is an accepted part of HACCP standards.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat