COMARK BT48KC Food Service Waterproof Thermocouple Thermometer with Bluetooth, Type-K

Representative image only.
COMARK Mfr # BT48KC – Item # WW-90025-53
Wirelessly transfer temperature measurements via Bluetooth
  • Ideal for use in foodservice and HACCP programs
  • Eliminate the need for handwritten measurements with app and Bluetooth connection
  • Advanced features include Max, Min, and Hold functions
  • Exceptional battery life of up to 5000 hours
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter Measurement TypeThermocouple
  • Number Of Probe Channels1
  • Types Of Probes AcceptedType K
  • Min Temperature (° F)-328
  • Max Temperature (° F)2502
  • Min Temperature (° C)-200
  • Max Temperature (° C)1372
  • Accuracy±0.1% of reading 0.4°F ( 0.2°C)
  • Resolution0.1° at -100 to 1000°; 1° below -100° and above 1000°
  • OutputBluetooth
  • AlarmYes
  • IP RatingIP65
  • Min/Max FunctionYes
  • Display Type12.5 mm Display, 4-digit LCD
  • Height (in)6
  • Width (in)2 19/64
  • Depth (in)1 1/16
  • Battery Life5000 hours with Bluetooth disabled; 1000 hours with Bluetooth enabled
  • BatteryAA Battery (2)
  • DescriptionFood Service Waterproof Thermocouple Thermometer with Bluetooth, Type-K
  • Warranty1 year
1 Year WarrantyIP 65NSF international certified

Key Features

  • Ideal for use in foodservice and HACCP programs
  • Eliminate the need for handwritten measurements with app and Bluetooth connection
  • Advanced features include Max, Min, and Hold functions
  • Exceptional battery life of up to 5000 hours
  • 1 year warranty

More About this Item

This food thermometer produces a high degree of accuracy and rapid response time. Now with Bluetooth® connectivity, you can wirelessly transmit the temperature readings right to your smartphone or tablet. Use with the Comark Kitchen Check App to quickly manage, review, report, and analyze your readings.

Feature include a large easy-to-read LCD, selectable °F /°C units, data hold, Min/Max readings, clock, countdown timer, and user-programmable alarms. The temperature alarms alert you to any out-of-parameter temperature. Sub-miniature connector accepts type K thermocouple probes; order separately.

The protective housing with rubber boot is IP 65 rated to handle demanding environments. Plus, the BioCote® antimicrobial surface protection eliminated concerns of cross-contamination. BioCote® is an anti-microbial agent that is impregnated into the case during molding. Effectively inhibits the growth of micro-organisms and is an accepted part of HACCP standards.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat