COMARK BT125KC Folding Food Service Thermometer with Bluetooth; °C

Representative image only.
COMARK Mfr # BT125KC – Item # WW-90025-51
Wirelessly transfer temperature measurements via Bluetooth
  • Ideal for use in foodservice and HACCP programs
  • Eliminate the need for handwritten measurements with app and Bluetooth connection
  • Advanced features include Max, Min, and Hold functions
  • Exceptional battery life of up to 1000 hours
  • Pocket-size thermometer with folding probe—convenient for carrying
  • Adjust probe angle to go where you need it
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter Measurement TypeThermistor
  • Number Of Probe Channels1
  • Min Temperature (° C)-40
  • Max Temperature (° C)125
  • Accuracy–20 to 70°C: ±0.5°C; Full range: ±1°C
  • Resolution0.1
  • IP RatingIP65
  • Low Battery IndicatorYes
  • Display Type°C LCD
  • Height (in)2
  • Width (in)6 45/64
  • Depth (in)51/64
  • Probe Diameter (in)0.06
  • Probe Length (in)4 21/64
  • Battery Life1000 hours
  • Batterytwo AA batteries (included)
  • DescriptionFolding Food Service Thermometer with Bluetooth; °C
  • Warranty1 year
1 Year WarrantyIP 65

Key Features

  • Ideal for use in foodservice and HACCP programs
  • Eliminate the need for handwritten measurements with app and Bluetooth connection
  • Advanced features include Max, Min, and Hold functions
  • Exceptional battery life of up to 1000 hours
  • Pocket-size thermometer with folding probe—convenient for carrying
  • Adjust probe angle to go where you need it
  • 1 year warranty

More About this Item

This food thermometer is easy to use — simply swing probe open at any angle for ergonomic use. Now with Bluetooth® connectivity, you can wirelessly transmit the temperature readings right to your smartphone or tablet. Use with the Comark Kitchen Check App to quickly manage, review, report, and analyze your readings.

Fold up adjustable 4⅓” (110mm) stainless steel probe for best measurement and viewing angle.

The protective housing with rubber boot is IP65 rated to handle demanding environments. Plus, the BioCote® antimicrobial surface protection eliminated concerns of cross-contamination. BioCote® is an anti-microbial agent that is impregnated into the case during molding. Effectively inhibits the growth of micro-organisms and is an accepted part of HACCP standards.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat