Collapsible Mesh PP Storage Basket (without casters); Black

Representative image only.
Mfr # 40005 – Item # WW-06818-71
Portable and space saving
  • Folds flat when not in use
  • Easy to carry with molded in handles
  • Stainless steel pin hinges stand up to repeat use
  • 4 month warranty

PRODUCT OPTIONS

₹9,900.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)13.75
  • Width (in)20.75
  • Height (in)10.75
  • Length (cm)34.93
  • Width (cm)52.71
  • Height (cm)27.31
  • MaterialPolypropylene
  • Capacity (lbs)70
  • Capacity (kg)32
  • ColorBlack
  • DescriptionCollapsible Mesh PP Storage Basket (without casters); Black
  • Warranty4 Months

Key Features

  • Folds flat when not in use
  • Easy to carry with molded in handles
  • Stainless steel pin hinges stand up to repeat use
  • 4 month warranty

More About this Item

Storage basket folds flat for storage or transport—measures only 2 3/4'' high when folded. Stack securely in either collapsed or open position; carry basket in either position using the built-in handles. Made of polypropylene (PP) with stainless steel pin hinges.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat