Cole-Parmer Essentials Write-On Tape, Green, 1" x 14 yds, 3/pk

Representative image only.
Cole-Parmer Essentials Item # WW-06530-43
Identify specific applications by color coding
  • Withstands temperatures from –10 to 250 ºF (–23 to 121 ºC)
  • Waterproof, and oil and acid resistant

PRODUCT OPTIONS

₹4,800.00INR / Pkg of 3

SPECS & DESCRIPTION

Specifications & Description

  • ColorGreen
  • Width (in)1
  • Length (ft)42
  • Width (cm)2.54
  • Length (m)12.8
  • DescriptionWrite-On Tape, Green, 1\" x 14 yds, 3/pk

Key Features

  • Withstands temperatures from –10 to 250 ºF (–23 to 121 ºC)
  • Waterproof, and oil and acid resistant

More About this Item

Use tape to identify specific applications by color coding. This durable labeling tape is waterproof as well as oil and acid resistant. Tape can be used with pencil, pen, or permanent marker.

Use tape to identify specific applications by color coding. Durable labeling tape is waterproof, and oil and acid resistant. Tape can be used with pencil, pen, or permanent marker. Withstands temperatures from –10 to 250ºF (–23 to 121ºC).

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat