This item is now discontinued. We recommend the following as suggested replacements: WW-06047-20

Cole-Parmer Wide-Mouth HDPE Bottles, 60 mL (2 oz), 72/Cs

Representative image only.
Cole-Parmer Item # WW-06045-23
Wide-mouth opening provides easier filling and sampling
  • Leakproof and chemical resistant
  • Reliable and sturdy
  • FDA-compliant
Often bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)60
  • Capacity (L)0.06
  • Capacity (oz)2
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size22 mm
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Outside Diameter (OD) (in)1 1/2
  • Outside Diameter (OD) (cm)3.8
  • Overall Height (in)3 1/4
  • Overall Height (cm)8.3
  • DescriptionWide-Mouth HDPE Bottles, 60 mL (2 oz), 72/Cs

Key Features

  • Leakproof and chemical resistant
  • Reliable and sturdy
  • FDA-compliant

More About this Item

These HDPE bottles are manufactured with FDA-compliant resin noncontaminating storage of chemicals and food-grade products.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat