Environmental Express Wide-Mouth Clear Glass Bottle, Level 3, 10 L

Representative image only.
Environmental Express Item # WW-35205-42
Larger cap for easier sampling
  • Choose from two cleanliness levels—Level 1 include a Certificate of Analysis where Level 3 are perfect for general use
  • PTFE-lined caps provide a tight seal with excellent chemical resistance
  • Select amber glass bottles for light-sensitive samples

PRODUCT OPTIONS

₹12,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)10000
  • Capacity (L)10
  • Capacity (oz)338
  • MaterialGlass
  • Cap MaterialPTFE-lined Polypropylene
  • Cap / Stopper Size120 mm
  • Bottle ColorClear
  • AutoclavableNo
  • Level Number3
  • Special FeaturesPP cap
  • DescriptionWide-Mouth Clear Glass Bottle, Level 3, 10 L

Key Features

  • Choose from two cleanliness levels—Level 1 include a Certificate of Analysis where Level 3 are perfect for general use
  • PTFE-lined caps provide a tight seal with excellent chemical resistance
  • Select amber glass bottles for light-sensitive samples

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat