Cole-Parmer Vortex Mixer, 0 to 2850 rpm, 230 VAC

Representative image only.
Cole-Parmer Item # WW-04726-03
True circular orbit for efficient mixing
  • Variable speed is useful for a variety of applications from general mixing to resuspending pellets
  • 3 year warranty

₹39,600.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)2850
  • Width (in)5.5
  • Height (in)5.5
  • Depth (in)5
  • Width (cm)13.97
  • Height (cm)13.97
  • Depth (cm)12.7
  • Min Operating Temperature (° F)39
  • Max Operating Temperature (° F)149
  • Min Operating Temperature (° C)4
  • Max Operating Temperature (° C)65
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionVortex Mixer, 0 to 2850 rpm, 230 VAC
  • Warranty3 Years
3 Year WarrantyConformite EuropeenneCanadian Standards Association

Key Features

  • Variable speed is useful for a variety of applications from general mixing to resuspending pellets
  • 3 year warranty

More About this Item

Shaker features two modes for both "touch" and continuous operation. The standard "Cup" head supplied with the vortexer will accommodate a single test tube. The head is easily switched with optional heads (sold separately) that accommodate tubes of a variety of sizes as well as microplates. No tools required. It is lightweight and stable during operation due to the optimized counter balance. Safe for cold room or incubator use.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat