Cole-Parmer Vacuum Pump, 20 LPM 2 mbar 115/230V 50/60Hz

Representative image only.
Cole-Parmer Item # WW-72226-56
Small footprint is ideal for use with your rotary evaporator and other laboratory applications
  • Speed-regulated, point accurate, analytically pure vacuum
  • Effective and reproducible processes
  • Compact design for an ultimate vacuum of <2 mbar
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Free-Air Capacity (CFM)0.7
  • Free-Air Capacity (LPM)20
  • Free-Air Capacity (LPH)1200
  • Max Flow Rate (CFM)0.64
  • Max Flow Rate (Liters/min)18
  • Max Vacuum (torr)1.5
  • Power (VAC)115 / 230
  • Phase1
  • Power (Hz)50/60
  • Height (in)17.125
  • Depth (in)9.875
  • Width (in)10.25
  • Height (cm)43.5
  • Depth (cm)25.08
  • Width (cm)26.04
  • Height (mm)435
  • Depth (mm)250.8
  • Width (mm)260.4
  • DescriptionVacuum Pump, 20LM 2MB 115/230V
  • Warranty2 Years
Two year warrantyRuns Dry

Key Features

  • Speed-regulated, point accurate, analytically pure vacuum
  • Effective and reproducible processes
  • Compact design for an ultimate vacuum of <2 mbar
  • 2 year warranty

More About this Item

These Cole-Parmer vacuum pumps offer extremely quiet operation and are capable of reaching an ultimate vacuum of <2 mbar. Pumps allow for faster processes by increasing the evaporation rates by 30%.

Model 72226-53 is ideal for evaporator applications where cost is a necessity. Model 72226-55 offers the efficient 24-volt electronically speed-controllable motor which can accommodate a wide range of input voltages, from 90 to 260 VAC. The speed regulation allows for pin-point accuracy for those situations where an analytical pure vacuum is needed.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat