Cole-Parmer Vacuum Filtration Kit with Vacuum Pump; Grade GD120 Filters, 230 VAC

Representative image only.
Cole-Parmer Item # WW-25000-72
Connect to your house vacuum line or order a system with a pump
  • Various filter sizes and types to suit your needs!
  • Composed of durable and chemical-resistant equipment

SPECS & DESCRIPTION

Specifications & Description

  • MaterialBorosilicate Glass
  • Pore Size (micron)2.7
  • Diameter (mm)90
  • Diameter (cm)9
  • Thickness (mm)0.52
  • Water Flow (seconds)14
  • DescriptionVacuum Filtration Kit with Vacuum Pump; Grade GD120 Filters, 230 VAC

Key Features

  • Various filter sizes and types to suit your needs!
  • Composed of durable and chemical-resistant equipment

More About this Item

We've combined our best-selling filtration products into complete kits for your convenience. All kits include a filtering flask, Buchner funnel, one-hole stopper, vacuum tubing, filter forceps, and filter paper. Some kits even include a vacuum pump.
The polypropylene filtering flask has a 45° angle side-arm to help prevent tipping, and accepts 1/4" to 3/8" ID tubing and a size 8 stopper. Autoclavable.
The silicone stopper is a size eight and has one hole for the insertion of the polypropylene Buchner funnel. The funnel is fritted and accepts 90 mm (9 cm) diameter filter papers. The filter forceps help to gently remove the filter from the funnel after use.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat