Cole-Parmer UV Transilluminator, 8W, 302nm, 15x15cm filter; 230V

Representative image only.
Cole-Parmer Item # WW-97623-06
Compact size saves space over larger high-performance models
  • UV-blocking cover is hinged and height adjustable to suit the user and provide easy access to the surface
  • UVG long-life filters are rated for 5000 hours of use
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Filter Length (in)6
  • Filter Width (in)6
  • Filter Length (cm)15
  • Filter Width (cm)15
  • Width (in)14
  • Height (InchShort)5
  • Depth (in)11 1/4
  • Width (cm)35.6
  • Height (cm)12.7
  • Depth (cm)28.6
  • Power (VAC)230
  • Power (watts)8
  • Power (Hz)50
  • DescriptionUV Transilluminator, 8W, 302nm, 15x15cm filter; 230V
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • UV-blocking cover is hinged and height adjustable to suit the user and provide easy access to the surface
  • UVG long-life filters are rated for 5000 hours of use
  • 3 year warranty

More About this Item

Midrange (302 nm) models are available in single- or dual-intensity configuration. Dual intensity High setting is ideal for analytical documentation. Low setting reduces photonicking or photobleaching of gel samples while doing preparative work. Dual- and triple-wavelength models cover a wide range of applications reducing the need for multiple units. Use the longwave setting for viewing stained gels, the midrange setting for sensitive nucleic acid visualization, and the shortwave setting to irradiate samples. Safety cover blocks 99% of harmful UV radiation.

Product may contain trace amounts of mercury; cautions should be used in breakage, cleanup, shipping and/or disposal.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat