Cole-Parmer Ultrasonic Processor Sound-Abating Enclosure, 30.5"H

Representative image only.
Cole-Parmer Item # WW-04710-48
Extends processing by reducing noise
  • Ideal for use with 500 to 750W ultrasonic systems
  • Enclosure measures 13.5"W x 30.5"H x 13"D
  • 3 year warranty

₹154,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Outside Width (in)13.5
  • Outside Height (in)30.5
  • Outside Depth (in)13
  • DescriptionUltrasonic Processor Sound-Abating Enclosure, 30.5\"H
  • Warranty3 year
3 Year Warranty

Includes

Support rod and converter clamp.

Key Features

  • Ideal for use with 500 to 750W ultrasonic systems
  • Enclosure measures 13.5"W x 30.5"H x 13"D
  • 3 year warranty

More About this Item

The sound enclosure reduces the noise generated by ultrasonic processing down to comfortable working levels. Access ports are available on both sides and top of the enclosure.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat